This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 180MTFC6536

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 180MTFC6536
  • Zoro # G9924756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180MTFC6536
Zoro #
G9924756
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
110mm
Shaft Dia.
42mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
25
RPM Range
1701-1800
Voltage
230/460
Frame
180M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
58.5/29.3
Motor Bearings
Ball
Frame Material
Cast Iron
Phase
3
Motor Shaft Rotation
CW/CCW
CC Number
CC029A
Hz
60/50
Motor Frame Material
Cast Iron
Ins. Class
F
Nominal Efficiency
89.5%
Nameplate RPM
1780
Voltage Compatibility
460, 230/460, 220-230/460
Duty
Continuous
Motor Service Factor
1.15
Standards
UL Recognized, CSA Certified, CE Certified
kW
18.7
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 25 HP, 18.7 kW, Nameplate RPM 1780, Frame 180M, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 58.5/29.3, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.