This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 225MTFC6501

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 225MTFC6501
  • Zoro # G9924695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225MTFC6501
Zoro #
G9924695
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
42mm
Shaft Length
110mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
60
RPM Range
3001-3600
Voltage
230/460
Frame
225M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
134.0/67.0
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Nameplate RPM
3580
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized, CSA Certified, CE Certified
Hz
60/50
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Duty
Continuous
kW
45.0
Ins. Class
F
Nominal Efficiency
90.2%
CC Number
CC003A
Phase
3
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 60 HP, 45.0 kW, Nameplate RPM 3580, Frame 225M, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 134.0/67.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.