This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 250MTFC6526

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 250MTFC6526
  • Zoro # G9924643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250MTFC6526
Zoro #
G9924643
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
65mm
Shaft Length
140mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
75
RPM Range
1701-1800
Voltage
230/460
Frame
250M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
174.0/87.0
Nominal Efficiency
94.1%
CC Number
CC003A
Phase
3
Frame Material
Cast Iron
Motor Bearings
Ball
Duty
Continuous
Nameplate RPM
1785
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Application
General Application
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL Recognized, CSA Certified, CE Certified
Ins. Class
F
Motor Shaft Rotation
CW/CCW
kW
56.0
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 75 HP, 56.0 kW, Nameplate RPM 1785, Frame 250M, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 174.0/87.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.