Shop MARATHON

Metric Motor, 250M, Rigid Base

  • Mfr # TCA0551AE211GAA009
  • Zoro # G8661710

product price: 
$
10,078.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
75
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
250M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0551AE211GAA009
Zoro #
G8661710
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
75
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
250M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
166.0/83.0 A
Motor Frame Material
Cast Iron
Motor Application
General Purpose
Nameplate RPM
3,575 RPM
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Ins. Class
F
Motor Bearings
Ball
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Phase
Three
kW
56.0
Nominal Efficiency
93.6 %
Standards
CE, UL Recognized
Hz
50/60 Hz
Voltage @ 50Hz
230/460
Weight
1,135 3/8 lb
NEMA Design
N
HP @ 50Hz
75
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
166.0/83.0 A
RPM @ 50Hz
3575 rpm
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Full Load Current @ 60 Hz
166.0/83.0 A
Frame Material
Cast Iron
Application
General Purpose
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
75 hp
Nameplate RPM @ 50 Hz
950 RPM
Number of Speeds
1
Full Load Current @ 50 Hz
166.0/83.0 A
Manufacturers Warranty
1 yr
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
N
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,575 RPM
Nameplate Horsepower @ 60 Hz
75 hp

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
60 mm
Shaft Length
140 mm
Overall Length
941 mm
Length Less Shaft
801 mm
Shaft Diameter
60 mm
Frame Size
250M
Wire Rope Length
941 mm
Length
941 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, 56.0 kW, Nameplate RPM 3575 rpm, Frame 250M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 166.0/83.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.