Shop MARATHON

Metric Motor, 180L, Rigid Base

  • Mfr # TCA0153AE211GAA009
  • Zoro # G8661963

product price: 
$
3,925.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
20
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
180L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0153AE211GAA009
Zoro #
G8661963
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
20
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
180L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
53.5/26.7 A
Motor Application
General Purpose
Nominal Efficiency
91.7 %
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
CC Number
CC003A
Hz
50/60 Hz
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Service Factor
1.15
kW
15.0
Motor Shaft Rotation
CW/CCW
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Nameplate RPM
1,180 RPM
Standards
CE, UL Recognized
No. of Speeds
1
Duty Cycle
Continuous
Inverter Rated
Yes
Weight
476 3/16 lb
NEMA Design
N
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
200/400V AC
Frame Material
Cast Iron
Mounting Position
Horizontal
Product Type
General Purpose Motor
NEMA Design Class
N
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Application
General Purpose
Full Load Current @ 60 Hz
53.5/26.7 A
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,190 RPM
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,180 RPM

Dimensions

Shaft Dia.
48 mm
Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
640 mm
Overall Length
750 mm
Shaft Diameter
48 mm
Frame Size
180L
Wire Rope Length
750 mm
Length
750 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, 15.0 kW, Nameplate RPM 1180 rpm, Frame 180L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 53.5/26.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.