This item is Discontinued.

Marathon Metric Motor, 575V, Ball, 60 Hz 132STFC6504

Metric Motor, 575V, Ball, 60 Hz (Discontinued)

  • Mfr # 132STFC6504
  • Zoro # G9924887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132STFC6504
Zoro #
G9924887
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
80mm
Shaft Dia.
38mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Voltage
575
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
9.6
Motor Application
General Application
Phase
3
Voltage Compatibility
575
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized, CSA Certified, CE Certified
Frame Material
Cast Iron
kW
7.50
Motor Bearings
Ball
Ins. Class
F
Nominal Efficiency
89.5%
Motor Service Factor
1.15
Duty
Continuous
Nameplate RPM
3545
Motor Frame Material
Cast Iron
Hz
60
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 10 HP, 7.50 kW, Nameplate RPM 3545, Frame 132S, Voltage 575, 60 Hz, 3 Phase, Full Load Amps 9.6, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, UL Recognized, CSA Certified, CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.