This item is Discontinued.

Marathon Motor, 3-Ph, 1 HP, 208-230/460V, 56J 056T34D5366

Motor, 3-Ph, 1 HP, 208-230/460V, 56J (Discontinued)

  • Mfr # 056T34D5366
  • Zoro # G5555146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34D5366
Zoro #
G5555146
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 15/16 in
Shaft Length
2 5/8 in
Body Dia.
6.4 in
Bolt Circle Dia.
5 7/8 in
Height
6 11/16 in
Length Less Shaft
8 3/8 in

Details

Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Phase
Three
Duty
Continuous
Standards
CE Mark, CSA Certified, UL Recognized
Motor Enclosure Design
Open Dripproof
Voltage
208-230/460V AC
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Frame
56J
Item
Jet Pump Motor
Nominal Efficiency
74 %
Nameplate RPM
3,450
Motor Design
3-Phase
RPM Range
3,001-3,600
Motor Shaft Design
Threaded
Motor Service Factor
1.4
Hz
60/50
Shaft Material
Stainless Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
3.7-3.7/1.90
Motor Sub Application
Jet Pump
Motor Thermal Protection
None
Ins. Class
B
Motor Mounting Position
Horizontal, Vertical Shaft Down
HP
1
Motor Mounting Type
Face/Base
Includes
Drip Cover
Motor Frame Material
Steel
Conduit Box Location
Exterior
Usable @ 208V
Yes
Conduit Box Position
F1
Duty Cycle
Continuous
NEMA Design
B
Service Factor @ 50Hz
1.4
Weight
25 lb
HP @ 50Hz
1
Usable @ 200V
No
Voltage @ 50Hz
230-460
Full Load Amps @ 50Hz
3.7-3.7/1.90
RPM @ 50Hz
3,450
No. of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A R.H Thread

Description

Jet Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.7-3.7/1.90, Full Load Amps @ 50Hz 3.7-3.7/1.90, Height 6 11/16 in, HP 1, HP @ 50Hz 1, Includes Drip Cover, Ins. Class B, Length Less Shaft 8 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.