Motor, Cap Start, 1/2 HP, 115/208-230V, 56J (Discontinued)
- Mfr # 056C34D2119
- Zoro # G5821794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
056C34D2119
Zoro #
G5821794
UPC #
-
Country of Origin
Mexico
Dimensions
Body Dia.
5.6 in
Overall Length
11 3/16 in
Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
8 5/8 in
Height
7 13/16 in
Description
General Purpose Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 7.4/3.5-3.7, Height 7 13/16 in, HP 1/2, Includes Shaft Slinger, Drip Cover, Ins. Class B, Length Less Shaft 8 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.