This item is Discontinued.

Marathon Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP 5KH39EN2506X

Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (Discontinued)

  • Mfr # 5KH39EN2506X
  • Zoro # G1572602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39EN2506X
Zoro #
G1572602
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.6 in
Overall Length
11 9/16 in
Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Lead Length
4 in, 6 in
Length Less Shaft
9 1/8 in
Bolt Circle Dia.
4 1/2 in

Details

Item
Jet Pump Motor
Voltage
115V AC
Motor Mounting Type
Face
Shaft Material
Stainless Steel
Motor Service Factor
1.75
Max. Ambient Temp.
50 Degrees C
RPM Range
3,001-3,600
Nominal Efficiency
54.5 %
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Mounting Position
All Angle
Standards
CE Mark, CSA Certified, UL Recognized
Motor Sub Application
Jet Pump
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450
HP
1/3
Duty
Continuous
Motor Design
Split-Phase
Full Load Amps
6.2
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Thermal Protection
Auto
Motor Application
Pump
Frame
56J
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Usable @ 200V
No
Duty Cycle
Continuous
Motor Frame Material
Steel
No. of Speeds
1
Weight
18 lb
Usable @ 208V
No
Motor Bearings
Ball
Shaft Type
Threaded 7/16-20 UNF-2A

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 4 1/2 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.2, HP 1/3, Ins. Class B, Lead Length 4 in, 6 in, Length Less Shaft 9 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.