Marathon Motors

3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM


product price: $809.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • HP 5
  • RPM Range 1,701-1,800
  • Voltage 208-230/460V AC
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Overall Length 13 1/4 in
Shaft Dia. 1 1/8 in
Shaft Length 2 3/4 in
Length Less Shaft 10 1/2 in

Details

Item General Purpose Motor
Motor Enclosure Design Open Dripproof
Motor Mounting Type Rigid Base
HP 5
RPM Range 1,701-1,800
Voltage 208-230/460V AC
Frame 184T
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1,765
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CSA, UL
Includes Conduit Box
Nominal Efficiency 88.5 %
RPM Group 1701-1800
CC Number CC003A
Motor Bearings Ball
No. of Speeds 1
Inverter Rated Yes
Full Load Amps 13.2/6.6 A
Phase Three
Duty Continuous
Max. Ambient Temp. 122 Degrees F
Ins. Class F
Motor Efficiency Group NEMA Premium Efficient
Hz 60 Hz
Frame Material Rolled steel
Capacitor Required No
Green Certification or Other Recognition NEMA Premium(R) Rated
Weight 91 lb
Duty Cycle Continuous
NEMA Design A
Usable @ 208V Yes
Usable @ 200V No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.2/6.6 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 122 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.