Shop All Capacitor Start AC Motors
Marathon Motors
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame
Mfr # 5KCR46MN0055Y
Zoro # G2922787
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Marathon Motors
- MFR # 5KCR46MN0055Y
- Zoro # G2922787
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 9 15/16 in |
Overall Length | 11 13/16 in |
Details
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.8-5.6/2.9-2.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- D&D Belt, VS, 1 x 60.2in OC (1626V597)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566670, Pressure Line, 3 micron (ZX-P566670)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (TMP-N-350)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5340)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC39RN383X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Farm Duty Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (056B17F5584)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056B34D2027)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- Marathon Motors General Purpose AC Motors