This item is Discontinued.

Marathon CC Pump Motor, 3-Ph, 10HP, 3515,230/460V 213TTDW4023

CC Pump Motor, 3-Ph, 10HP, 3515,230/460V (Discontinued)

  • Mfr # 213TTDW4023
  • Zoro # G5603455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTDW4023
Zoro #
G5603455
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
20 7/16 in
Length Less Shaft
16 3/16 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
230/460
Frame
213JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Ins. Class
F
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Inverter Rated
Yes
Includes
Drip Cover
Duty
Continuous
Full Load Amps
23.4/11.7
Motor Frame Material
Rolled Steel
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Hz
60/50
Motor Efficiency Group
Energy Efficient
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Frame Material
Rolled steel
Nominal Efficiency
88.5%
Motor Bearings
Ball
Phase
3
Voltage Compatibility
460, 230/460, 220-230/460
Motor Shaft Rotation
CW/CCW

Description

Close-Coupled Pump Motor, 10, 3515, 230/460, 213JMV, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60/50, 23.4/11.7, Drip Cover, Ins. Class F, Inverter Rated Yes, Length Less Shaft 16 3/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 88.5 Percent, Overall Length 20 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.