This item is Discontinued.

Marathon CC Pump Motor, 3-Ph, 15HP, 1760,230/460V 254TTDX14062

CC Pump Motor, 3-Ph, 15HP, 1760,230/460V (Discontinued)

  • Mfr # 254TTDX14062
  • Zoro # G9824017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDX14062
Zoro #
G9824017
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Length Less Shaft
18 15/16 in
Shaft Length
5 1/4 in
Overall Length
24 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
230/460
Frame
254JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Phase
3
Motor Shaft Design
Keyed
Full Load Amps
38.5/19.2
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Hz
60/50
Nominal Efficiency
91%
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
Pump
Motor Bearings
Ball
Ins. Class
F
Motor Efficiency Group
Energy Efficient
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Frame Material
Rolled steel
Motor Thermal Protection
None
Inverter Rated
Yes
Duty
Continuous
Motor Frame Material
Rolled Steel

Description

Close-Coupled Pump Motor, 15, 1760, 230/460, 254JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60/50, 38.5/19.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 18 15/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 91 Percent, Overall Length 24 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.