This item is Discontinued.

Marathon CC Pump Motor, 3-Ph, 15HP, 3510,200V 215TTDW4010

CC Pump Motor, 3-Ph, 15HP, 3510,200V (Discontinued)

  • Mfr # 215TTDW4010
  • Zoro # G2004849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDW4010
Zoro #
G2004849
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Overall Length
21 11/16 in
Length Less Shaft
17 7/16 in
Shaft Dia.
7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
200
Frame
215JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Thermal Protection
None
Full Load Amps
39.0
Phase
3
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Shaft Design
Keyed
Motor Application
Pump
Includes
Drip Cover
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Hz
60
CC Number
CC003A
Ins. Class
F
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Nominal Efficiency
95.4%

Description

Close-Coupled Pump Motor, 15, 3510, 200, 215JMV, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face, Voltage Compatibility 200, 200-208, 200-230, 200-230/440, 200-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 39.0, Drip Cover, Ins. Class F, Inverter Rated Yes, Length Less Shaft 17 7/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 95.4 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.