Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Marathon CC Pump Motor, 3-Phase, TEFC, 1-1/2HP, 575V 145TTFR16064

CC Pump Motor, 3-Phase, TEFC, 1-1/2HP, 575V (Discontinued)

  • Mfr # 145TTFR16064
  • Zoro # G5255223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTFR16064
Zoro #
G5255223
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
7 5/16 in
Shaft Dia.
7/8 in
Overall Length
19 5/8 in
Length Less Shaft
12 5/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1755
Voltage
575
Frame
145JPV
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Phase
3
Nominal Efficiency
86.5%
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized, CSA Certified, CE
Motor Bearings
Ball
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Full Load Amps
1.8
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Motor Shaft Design
JP Threaded
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Rolled Steel
Voltage Compatibility
575
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JPV, Hz 60, Full Load Amps 1.8, HP 1-1/2, Ins. Class F, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.