This item is Discontinued.

Marathon CC Pump Motor, 5 HP, 1750 rpm, 184JP, 3-Ph 184TTDW7358

CC Pump Motor, 5 HP, 1750 rpm, 184JP, 3-Ph (Discontinued)

  • Mfr # 184TTDW7358
  • Zoro # G8818695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTDW7358
Zoro #
G8818695
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 7/8 in
Shaft Length
7 5/16 in
Shaft Dia.
7/8 in
Length Less Shaft
10 9/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
230/460
Frame
184JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Phase
3
Motor Frame Material
Rolled Steel
Nominal Efficiency
87.5%
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Motor Application
Pump
Motor Thermal Protection
None
Motor Sub Application
Fire Pump
CC Number
CC003A
Hz
60/50
Motor Enclosure Design
Open Dripproof
Frame Material
Rolled steel
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Voltage Compatibility
460, 230/460, 220-230/460
Motor Shaft Design
JP Threaded
Full Load Amps
13.0/6.5
Inverter Rated
Yes

Description

Close-Coupled Pump Motor, 5, 1750, 230/460, 184JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Fire Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 13.0/6.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 9/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 87.5 Percent, Overall Length 17 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.