This item is Discontinued.

Marathon Close-Coupled Pump Motor, 20 HP, 575V 286TTDBD6095

Close-Coupled Pump Motor, 20 HP, 575V (Discontinued)

  • Mfr # 286TTDBD6095
  • Zoro # G6420946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTDBD6095
Zoro #
G6420946
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
21 5/16 in
Overall Length
29 1/2 in
Shaft Dia.
1 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1101-1200
Nameplate RPM
1180
Voltage
575
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Cast Iron
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Hz
60
Full Load Amps
21.6
Phase
3
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Application
Pump
Motor Shaft Design
JP Threaded
Inverter Rated
Yes
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
95.4%
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Ins. Class
F
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 20, 1180, 575, 286JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 21.6, Ins. Class F, Inverter Rated Yes, Length Less Shaft 21 5/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 95.4 Percent, Overall Length 29 1/2 in, Shaft Length 8 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.