This item is Discontinued.

Marathon Close-Coupled Pump Motor, 200V, 5.0A 145TTDR16073

Close-Coupled Pump Motor, 200V, 5.0A (Discontinued)

  • Mfr # 145TTDR16073
  • Zoro # G6421661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16073
Zoro #
G6421661
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
15 7/16 in
Length Less Shaft
11 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1755
Voltage
200
Frame
145JM
Motor Mounting Type
Face
Motor Service Factor
1.15
Duty
Continuous
Motor Bearings
Ball
CC Number
CC003A
Motor Shaft Design
JM Threaded
Nominal Efficiency
86.5%
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Hz
60
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Phase
3
Inverter Rated
Yes
Motor Application
Pump
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
5.0
Ins. Class
F
Frame Material
Rolled steel
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Motor Frame Material
Rolled Steel
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 1-1/2, 1755, 200, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face, Voltage Compatibility 200, 200-208, 200-230, 200-230/440, 200-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 5.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 3/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 86.5 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.