This item is Discontinued.

Marathon Close-Coupled Pump Motor, 3 HP, 575V, 3.0A 145TTDR16304

Close-Coupled Pump Motor, 3 HP, 575V, 3.0A (Discontinued)

  • Mfr # 145TTDR16304
  • Zoro # G6421040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16304
Zoro #
G6421040
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
11 3/16 in
Shaft Length
7 5/16 in
Overall Length
18 1/2 in
Shaft Dia.
7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
575
Frame
145JP
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Voltage Compatibility
575
Duty
Continuous
Nominal Efficiency
86.5%
Ins. Class
F
Motor Enclosure Design
Open Dripproof
Phase
3
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Hz
60
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JP Threaded
Motor Application
Pump
Full Load Amps
3.0
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JP, Hz 60, Full Load Amps 3.0, HP 3, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.