This item is Discontinued.

Marathon Close-Coupled Pump Motor, 4.0/2.0A 143TTFR16010

Close-Coupled Pump Motor, 4.0/2.0A (Discontinued)

  • Mfr # 143TTFR16010
  • Zoro # G6418660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTFR16010
Zoro #
G6418660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
11 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
230/460
Frame
143JMV
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
Motor Frame Material
Rolled Steel
Standards
UL (E49747), CSA (LR2025)
CC Number
CC003A
Frame Material
Rolled steel
Phase
3
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
85.5%
Duty
Continuous
Ins. Class
F
Voltage Compatibility
460, 230/460, 220-230/460
Hz
60/50
Motor Sub Application
Close-Coupled Pump
Full Load Amps
4.0/2.0
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump

Description

Close-Coupled Pump Motor, 1-1/2, 3515, 230/460, 143JMV, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 4.0/2.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/4 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 85.5 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.