This item is Discontinued.

Marathon Close-Coupled Pump Motor, 5.3A, 1-1/2 HP 145TTFR16059

Close-Coupled Pump Motor, 5.3A, 1-1/2 HP (Discontinued)

  • Mfr # 145TTFR16059
  • Zoro # G6418645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTFR16059
Zoro #
G6418645
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 1/4 in
Overall Length
16 1/2 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
5 7/8 in
Height
7 5/16 in
Body Dia.
7.4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
200V AC
Frame
145JMV
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Hz
60 Hz
Motor Bearings
Ball
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Motor Frame Material
Steel
Nominal Efficiency
86.5 %
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed, Threaded
Phase
Three
Motor Thermal Protection
None
Standards
CE Mark, CSA Certified, UL Recognized
Inverter Rated
Yes
Full Load Amps
5.3
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 200V
Yes
Conduit Box Location
Exterior
Weight
46 lb
NEMA Design
A
Usable @ 208V
No
Motor Mounting Position
Horizontal, Vertical Shaft Down
Conduit Box Position
F1

Description

Close-Coupled Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JMV, Hz 60 Hz, Full Load Amps 5.3, Height 7 5/16 in, HP 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.