Shop All 3-Phase Condenser Fan Motors
Marathon Motors
Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz
Mfr # 048A8O2001
Zoro # G2034877
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 0-1,000
Product Information
- Brand Marathon Motors
- MFR # 048A8O2001
- Zoro # G2034877
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Bolt Circle Dia. | 1 5/8 in |
Overall Length | 12 3/16 in |
Stud Size | #8-32 |
Lead Length | 30 in |
Length Less Shaft | 6 3/16 in |
Body Dia. | 5 11/16 in |
Details
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 2.4 A Full Load Amps, 48Z Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Eye (6X483)
- WILKERSON Activated Carbon Element (MXP-96-650)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH95304V, Pressure Line, 10 micron, Outside-In (MF0060419)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048A17T87)
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49UN4086X)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- Marathon Motors Condenser Fan Motors