This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 200 HP, 1785 Nameplate RPM, 460, 445TV Frame 445TTTN16537

Cooling Tower Motor, 3 Phase, 200 HP, 1785 Nameplate RPM, 460, 445TV Frame (Discontinued)

  • Mfr # 445TTTN16537
  • Zoro # G5088575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445TTTN16537
Zoro #
G5088575
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
31 9/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Overall Length
40 1/16 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
200
Nameplate RPM
1785
Frame
445TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
224.0
Voltage
460
Nominal Efficiency
87.5%
Voltage Compatibility
460, 208-230/460
Standards
UL (E49747), CSA (LR2025)
Phase
3
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Duty
Continuous
Finish
Epoxy
Motor Application
Cooling Tower
Ins. Class
F
RPM Range
1701-1800
Hz
60
Motor Thermal Protection
None
Warranty
1 yr
Ambient Temperature
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Motor Bearings
Ball
CC Number
CC003A

Description

Cooling Tower Motor, 3-Phase, Totally Enclosed Air-Over, 200 HP, 1785 Nameplate RPM, 445TV Frame, CW/CCW Motor Shaft Rotation, 460 Voltage, 224.0 Full Load Amps, 3 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 3 3/8 in, Shaft Length 8 1/2 in, Length Less Shaft 31 9/16 in, Overall Length 40 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.