This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 30 HP, 1775 Nameplate RPM, 230/460, 286TV Frame 286TTTNA16541

Cooling Tower Motor, 3 Phase, 30 HP, 1775 Nameplate RPM, 230/460, 286TV Frame (Discontinued)

  • Mfr # 286TTTNA16541
  • Zoro # G5088651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTTNA16541
Zoro #
G5088651
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
4 5/8 in
Overall Length
24 15/16 in
Shaft Dia.
1 7/8 in
Length Less Shaft
20 5/16 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
30
Nameplate RPM
1775
Frame
286TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
73.0/36.5
Voltage
230/460
Nominal Efficiency
94.5%
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Standards
UL (E49747), CSA (LR2025)
Phase
3
Motor Bearings
Ball
Frame Material
Cast Iron
Hz
60
Duty
Continuous
Motor Shaft Design
Keyed
CC Number
CC003A
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Warranty
1 yr.
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
RPM Range
1701-1800
Motor Service Factor
1.15
Finish
Epoxy
Motor Mounting Position
All Angle
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower

Description

Cooling Tower Motor, 3 Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1775, Voltage 230/460, 73.0/36.5 Full Load Amps, 286TV Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Length 4 5/8 in, Shaft Dia. 1 7/8 in, Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.