This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 5 HP, 1755 Nameplate RPM, 230/460, 184TV Frame 184TTTN16545

Cooling Tower Motor, 3 Phase, 5 HP, 1755 Nameplate RPM, 230/460, 184TV Frame (Discontinued)

  • Mfr # 184TTTN16545
  • Zoro # G5088715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTTN16545
Zoro #
G5088715
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
13 in
Overall Length
15 3/4 in
Shaft Length
2 3/4 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
5
Nameplate RPM
1755
Frame
184TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.4/6.2
Voltage
230/460
Nominal Efficiency
88.5%
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL (E49747), CSA (LR2025)
Phase
3
Motor Mounting Position
All Angle
Motor Bearings
Ball
Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Motor Shaft Design
Keyed
RPM Range
1701-1800
Warranty
1 yr
Finish
Epoxy
CC Number
CC003A
Hz
60
Ins. Class
F
Motor Application
Cooling Tower
Duty
Continuous
Motor Service Factor
1.15

Description

Cooling Tower Motor, 3-Phase, Totally Enclosed Air-Over, 5 HP, 1755 Nameplate RPM, 184TV Frame, CW/CCW Motor Shaft Rotation, 230/460 Voltage, 12.4/6.2 Full Load Amps, 3 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 in, Overall Length 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.