This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 50 HP, 1775 Nameplate RPM, 230/460, 326TV Frame 326TTTS16533

Cooling Tower Motor, 3 Phase, 50 HP, 1775 Nameplate RPM, 230/460, 326TV Frame (Discontinued)

  • Mfr # 326TTTS16533
  • Zoro # G5088636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTTS16533
Zoro #
G5088636
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 1/2 in
Overall Length
27 3/4 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
50
Nameplate RPM
1775
Frame
326TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
120.0/60.0
Voltage
230/460
Nominal Efficiency
95.8%
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL (E49747), CSA (LR2025)
Phase
3
Finish
Epoxy
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
RPM Range
1701-1800
Motor Efficiency Group
NEMA Premium Efficient
Motor Thermal Protection
None
CC Number
CC003A
Frame Material
Cast Iron
Hz
60
Motor Mounting Position
All Angle
Motor Bearings
Ball
Duty
Continuous
Ambient Temperature
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Application
Cooling Tower
Warranty
1 yr

Description

Cooling Tower Motor, 3-Phase, Totally Enclosed Air-Over, 50 HP, 1775 Nameplate RPM, 326TV Frame, CW/CCW Motor Shaft Rotation, 230/460 Voltage, 120.0/60.0 Full Load Amps, 3 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in, Length Less Shaft 22 1/2 in, Overall Length 27 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.