This item is Discontinued.

Marathon Severe Duty Motor, Three Phase, 60 HP, 1,780 Nameplate RPM, 230/460V AC, 364T Frame 364TTFS16558

Severe Duty Motor, Three Phase, 60 HP, 1,780 Nameplate RPM, 230/460V AC, 364T Frame (Discontinued)

  • Mfr # 364TTFS16558
  • Zoro # G9827553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TTFS16558
Zoro #
G9827553
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 3/8 in
Shaft Dia.
2 3/8 in
Shaft Length
6 1/8 in
Overall Length
31 1/2 in
Body Dia.
19 1/16 in

Details

Item
Severe Duty Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
60
Nameplate RPM
1,780
Frame
364T
Motor Shaft Rotation
CW/CCW
Full Load Amps
140.0/70.0 A
Voltage
230/460V AC
Nominal Efficiency
95 %
Conduit Box Position
F1, F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Sub Application
Severe Duty Motor
Standards
CE Listed, CSA Certified, UL Recognized
Phase
Three
Ambient Temperature
40 Degrees C
Motor Service Factor
1.15
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Application
Cooling Tower
Motor Frame Material
Cast Iron
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Warranty
1 yr
Motor Bearings
Ball
Finish
Epoxy
Ins. Class
F
Duty
Continuous
Motor Thermal Protection
None
Frame Material
Cast Iron
Hz
60/50 Hz
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
60
Features
Extended Grease Tubes, Forsheda Seals on Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
Usable @ 200V
No
Output Watts
45000 W
Voltage @ 50Hz
230/460V AC
Weight
902 lb
Full Load Amps @ 50Hz
140.0/70.0 A
Service Factor @ 50Hz
1.15
Usable @ 208V
No
Conduit Box Location
Exterior
RPM @ 50Hz
1,780
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Severe Duty Motor, 3-Phase, Totally Enclosed Fan-Cooled, 60 HP, 1,780 Nameplate RPM, 364T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 140.0/70.0 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.