This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 25 HP, 284T Frame, 200 Voltage, 1775 Nameplate RPM 284TTDN16052

3-Phase General Purpose Motor, 25 HP, 284T Frame, 200 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 284TTDN16052
  • Zoro # G7432717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTDN16052
Zoro #
G7432717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 15/16 in
Shaft Length
4 13/16 in
Length Less Shaft
20 1/8 in
Shaft Dia.
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
25
RPM Range
1701-1800
Voltage
200
Frame
284T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1775
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
No. of Speeds
1
Duty
Continuous
CC Number
CC003A
RPM Group
1701-1800
Inverter Rated
No
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Nominal Efficiency
93.6%
Full Load Amps
73.5
Ins. Class
F
Phase
Three
Motor Bearings
Ball
Hz
60

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 200, Full Load Amps 73.5, 284T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.