Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 56 Frame, 115/208-230V AC Voltage

  • Mfr # 056B17DRR70010A1

  • Zoro # G110080982


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17DRR70010A1
Zoro #
G110080982
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 5/8 in
Overall Length
12 1/2 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
6.6/3.5-3.3 A
Motor Application
General Purpose
Motor Mounting Position
Horizontal
Nominal Efficiency
81.8 %
NEMA Design
N
Motor Shaft Design
Keyed
Ins. Class
B
Standards
CSA, UL
Motor Frame Material
Steel
Motor Bearings
Ball
No. of Speeds
1
Nameplate RPM
1,725 RPM
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.25
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Weight
25 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.5-3.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.