This item is Discontinued.

Marathon Jet Pump Mtr, Cap-Strt, 3450rpm, 13-1/2in.L 5KC39PN5105X

Jet Pump Mtr, Cap-Strt, 3450rpm, 13-1/2in.L (Discontinued)

  • Mfr # 5KC39PN5105X
  • Zoro # G9365955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC39PN5105X
Zoro #
G9365955
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 1/2 in
Shaft Dia.
5/8 in
Body Dia.
5.6 in
Length Less Shaft
11 9/16 in
Bolt Circle Dia.
2 15/16 in

Details

Full Load Amps
13.0/6.5
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
Motor Bearings
Ball
RPM Range
3,001-3,600
Phase
Single
Standards
CSA, UL Recognized
Motor Service Factor
1.5
Motor Design
Capacitor-Start
HP
3/4
Shaft Material
Stainless Steel
Motor Enclosure Design
Open Dripproof
Duty
Continuous
Motor Thermal Protection
Auto
Item
Jet Pump Motor
Nominal Efficiency
69.5 %
Motor Shaft Rotation
CCWSE
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Nameplate RPM
3,450
Motor Shaft Design
Keyed
Ins. Class
B
Motor Mounting Type
Face
Motor Mounting Position
All Angle
Voltage
115/230V AC
Hz
60 Hz
Motor Sub Application
Jet Pump
Frame
56C
Duty Cycle
Continuous
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
No
Weight
24 lb
No. of Speeds
1
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 13.0/6.5, HP 3/4, Ins. Class B, Length Less Shaft 11 9/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.