This item is Discontinued.

Marathon Jet Pump Mtr, Cap-Strt, 3450rpm, Horizontal 5KC39PN6201X

Jet Pump Mtr, Cap-Strt, 3450rpm, Horizontal (Discontinued)

  • Mfr # 5KC39PN6201X
  • Zoro # G9365946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC39PN6201X
Zoro #
G9365946
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Body Dia.
5 5/8 in
Overall Length
12 1/2 in

Details

Motor Sub Application
Jet Pump
Nominal Efficiency
70.0%
Motor Thermal Protection
Auto
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
HP
3/4
Nameplate RPM
3450
Motor Shaft Rotation
CCWSE
Motor Application
Pump
RPM Range
3001-3600
Frame
56J
Hz
60
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Item
Jet Pump Motor
Motor Mounting Type
Rigid Base
Duty
Continuous
Motor Shaft Design
Threaded
Standards
UL Recognized (E14133), CSA Certified (MC236833)
Phase
1
Full Load Amps
13.0/6.5
Motor Service Factor
1.50
Ins. Class
B
Shaft Material
Stainless Steel
Motor Design
Capacitor-Start
Voltage
115/230
Motor Mounting Position
Horizontal
Max. Ambient Temp.
50 Degrees C

Description

Jet Pump Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 13.0/6.5, 60 Hz, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.50, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 12 1/2 in, Shaft Dia. 5/8 in, Shaft Length 2 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.