Marathon Motors
Motor
Mfr # 056B17D2013
Zoro # G0767737
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 277V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0022X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR48WN0273)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 208-230/190-220V AC Voltage, 56H Frame (5KCR48TN3084X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC48UN6052)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- Marathon Motors Capacitor Start AC Motors