3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460 Voltage, 3510 Nameplate RPM (Discontinued)
- Mfr # 182TTDW6001
- Zoro # G5699565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
182TTDW6001
Zoro #
G5699565
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
15 3/16 in
Shaft Length
2 13/16 in
Length Less Shaft
12 3/8 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.0/6.0 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.