This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 60 HP, 404T Frame, 230/460 Voltage, 1185 Nameplate RPM 404TTFS6086

3-Phase General Purpose Motor, 60 HP, 404T Frame, 230/460 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 404TTFS6086
  • Zoro # G9875153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404TTFS6086
Zoro #
G9875153
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
28 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
2 7/8 in
Overall Length
35 5/8 in
Shaft Length
7 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
60
RPM Range
1101-1200
Voltage
230/460
Frame
404T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1101-1200
Inverter Rated
Yes
Full Load Amps
144.0/72
Ins. Class
F
Nominal Efficiency
66.0%
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
CC Number
CC003A
Hz
60
Frame Material
Cast Iron
Duty
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 230/460, Full Load Amps 144.0/72, 404T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.