Shop MARATHON

Three-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,540 Nameplate RPM

  • Mfr # 256TTFCD6003

  • Zoro # G9815994


product price: 
$
2,213.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
3,540
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.5/23.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
256TTFCD6003
Zoro #
G9815994
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 3/8 in
Overall Length
26 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1 5/8 in
Frame Size
256TC
Wire Rope Length
26 3/8 in
Length
26 3/8 in

Details

Item
General Purpose Motor
HP
20
Nameplate RPM
3,540
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.5/23.7 A
Frame
256TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Weight
375 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Capacitor Required
No
Inverter Rating
Inverter Rated
NEMA Design Class
B
Full Load Current @ 60 Hz
47.5/23.7 A
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Insulation Class
F
Bearing Type
Ball
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
2,840/2,865/2,875 RPM

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 3,540, Frame 256TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 47.5/23.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600, CE, CSA, UL Listed

Ratings & reviews