This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3/4 HP, 56c Frame, 575 Voltage, 3450 Nameplate RPM 056T34F5349

3-Phase General Purpose Motor, 3/4 HP, 56c Frame, 575 Voltage, 3450 Nameplate RPM (Discontinued)

  • Mfr # 056T34F5349
  • Zoro # G5648027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34F5349
Zoro #
G5648027
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
9 15/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 13/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
3/4
RPM Range
3001-3600
Voltage
575
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3450
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Max. Ambient Temp.
40 Degrees C
RPM Group
3001-3600
Duty
Continuous
Ins. Class
F
Full Load Amps
1.3
Nominal Efficiency
86.5%
Motor Bearings
Ball
Frame Material
Rolled steel
No. of Speeds
1
Phase
Three
Hz
60
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 575, Full Load Amps 1.3, 56C Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.