This item is Discontinued.

Marathon Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J, ODP 5KC39HN2888X

Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J, ODP (Discontinued)

  • Mfr # 5KC39HN2888X
  • Zoro # G3024104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC39HN2888X
Zoro #
G3024104
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
5.6 in
Overall Length
11 9/16 in
Shaft Length
2 3/8 in
Bolt Circle Dia.
2 15/16 in
Lead Length
4 in, 6 in
Length Less Shaft
9 1/8 in

Details

Motor Mounting Type
Face/Base
HP
1/2
Hz
60 Hz
Motor Sub Application
Jet Pump
Motor Mounting Position
All Angle
Item
Jet Pump Motor
Shaft Material
Stainless Steel
Motor Shaft Rotation
CCWSE
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Motor Design
Capacitor-Start
Motor Application
Pump
RPM Range
3,001-3,600
Ins. Class
B
Full Load Amps
8.2, 4.1
Phase
Single
Voltage
115/230V AC
Nameplate RPM
3,450
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Frame
56J
Standards
CSA Certified, UL Recognized
Nominal Efficiency
62.6 %
Motor Service Factor
1.6
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Shaft Design
Threaded
Motor Frame Material
Steel
No. of Speeds
1
Weight
16 lb
Conduit Box Location
Exterior
CC Number
CC003A
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Includes
Shaft Slinger
Motor Bearings
Ball
Shaft Type
Threaded 7/16-20 UNF-2A

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, CC Number CC003A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 8.2, 4.1, HP 1/2, Includes Shaft Slinger, Ins. Class B, Lead Length 4 in, 6 in, Length Less Shaft 9 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.