Shop MARATHON
See all product information
Create Account
N403A Stainless Steel Washdown Motor
- Mfr # MN403A
- Zoro # G323932160
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Rotation
Reversible
Hz
60 Hz
Bearings
Ball
Nameplate RPM
1,760 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN403A
- Zoro #
- G323932160
- UPC #
- -
- Country of Origin
- United States
Details
- Motor Enclosure Design
- TEFC
- Rotation
- Reversible
- Hz
- 60 Hz
- Bearings
- Ball
- Nameplate RPM
- 1,760 RPM
- Motor Frame Material
- Stainless Steel
- Frame
- 143TC
- HP
- 1
Description
Marathon PEM-MN403A N403A three-phase washdown motor, 1 HP at 1760 RPM with a 143TC frame and TEFC (totally enclosed fan cooled) enclosure, dual-voltage 230/460 V and reversible rotation (REV). Rigid base mounting, single shaft, and rated amperage 3.2/1.6 A; suitable where durable, enclosed three-phase motor performance is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.