Shop MARATHON
Create Account
O601 Oil Burner Motor - 1/6 HP, 1800 RPM, 48N Frame, Single-Phase
- Mfr # MO601
- Zoro # G623931948
product price:Â
$
230.99
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
- MO601
- Zoro #
- G623931948
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MO601 1/6 HP (0.167) oil burner motor, split-phase single-phase design delivering 1,725 RPM with reversible rotation, 115 V and 3.0 A, TENV (totally enclosed non-ventilated) rolled steel construction and N-flange mounting. Frame 48NZ, 5.6 in diameter, single shaft; cross-references GE 5XBC000/5XBC015 and Marathon 48S17T288/48S17T290.