Shop MARATHON
See all product information
Create Account
LEESON 5 HP 3600 RPM 56HZ ODP Automatic X251 Replacement Motor
- Mfr # MX251
- Zoro # G823932523
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Hz
60 Hz
HP
5
Motor Bearings
Ball
Frame
56HZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX251
- Zoro #
- G823932523
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- HP
- 5
- Motor Bearings
- Ball
- Frame
- 56HZ
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON 5 HP three-phase OEM replacement motor (Supplier Stock No. PEM-MX251) with 56HZ frame and 6.5 in diameter, open drip proof (ODP) enclosure, single shaft and rigid base mounting. Rated 208-230/460 V, 13.5-12.4/6.2 A, reversible rotation with automatic overload protection, rolled steel construction and 51 lb weight; cross reference MARATHON 56T34D5364.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.