Shop MARATHON
Create Account
O002 Oil Burner Motor - 1/4 HP, 1800 RPM, 48N, Single Phase
- Mfr # MO002
- Zoro # G423932244
product price:Â
$
258.99
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
- MO002
- Zoro #
- G423932244
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MO002 1/4 HP (0.250) split-phase oil burner motor, 1725 RPM, 115 V single phase with 3.9 A draw and reversible rotation. Semi-enclosed rolled-steel frame (48N), 5.6-inch diameter, N-flange mounting and single shaft; manual overload. Cross-referenced to Marathon 48S17S25 for HVACR oil burner applications.