This item is Discontinued.

Marathon OEM Replacement Motor, Fans, PSC, 1 HP 048A11O756

OEM Replacement Motor, Fans, PSC, 1 HP (Discontinued)

  • Mfr # 048A11O756
  • Zoro # G6199523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048A11O756
Zoro #
G6199523
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
4.06"
Length Less Shaft
8 3/16 in
Body Dia.
5-11/16"
Manufacturers Warranty Length
1 yr.
Overall Length
12-1/4"
Stud Size
#10-32

Details

Frame
48
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Clockwise
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1000 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
6.2A
Capacitor Required
2MEC8
Standards
UL (E6312), CSA (LR2025)
Motor Shaft Design
Single Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Mounting Position
All Angle
Rotation
CW/CCW

Description

Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1000, No. of Speeds 3, Voltage 208-230, Full Load Amps 6.2, 48 Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.