This item is Discontinued.

Marathon Pdstl Fan Mtr, PSC, TENV, 1/3HP, 1625rpm, 48Z 048A17T2006

Pdstl Fan Mtr, PSC, TENV, 1/3HP, 1625rpm, 48Z (Discontinued)

  • Mfr # 048A17T2006
  • Zoro # G8796627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048A17T2006
Zoro #
G8796627
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 9/16 in
Body Dia.
5 3/4 in
Shaft Dia.
1/2 in
Overall Length
11 1/16 in
Manufacturers Warranty Length
1 yr

Details

10 Ft. Cord and Pull Chain Switch
No
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.8/1.9
Capacitor Required
Included
Nameplate RPM
1625
Ins. Class
B
Duty
Continuous
Motor Bearings
Ball
Phase
1
Hz
60
No. of Speeds
1
Motor Shaft Design
Double-Flat
Frame
48Z
Motor Application
HVAC/R
Voltage
115/230
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
RPM Range
1001-1100
HP
1/3
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Application
Pedestal Fan
Motor Mounting Type
Yoke
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Item
Pedestal Fan Motor
Motor Sub Application
Pedestal Fan

Description

Pedestal Fan Motor, Permanent Split Capacitor, Phase 1, 1/3 HP, 1001-1100 RPM Range, 1, Voltage 115/230, CW/CCW Motor Shaft Rotation, 48Z Frame, Totally Enclosed Nonventilated, Yoke Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 2 9/16 in, Auto Motor Thermal Protection, 10 Ft. Cord and Pull Chain Switch No, Nameplate RPM 1625, Full Load Amps 3.8/1.9, Hz 60, 1.00 Motor Service Factor, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, Ball Motor Bearings, Body Dia. 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.