This item is Discontinued.

Marathon Pmp Dty Mtr, 3 Ph, TEFC, 1/2 HP, 3600rpm, 56C 056T34F5321

Pmp Dty Mtr, 3 Ph, TEFC, 1/2 HP, 3600rpm, 56C (Discontinued)

  • Mfr # 056T34F5321
  • Zoro # G5673157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34F5321
Zoro #
G5673157
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Bolt Circle Dia.
5 7/8 in
Height
6 11/16 in
Body Dia.
7.4 in
Length Less Shaft
9 3/4 in
Shaft Dia. (In.)
5/8

Details

Nameplate RPM
3,450
Motor Shaft Design
Keyed
Duty
Continuous
Item
Jet Pump Motor
Hz
60/50
Motor Mounting Type
Face
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
HP
1/2
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Position
Horizontal
Motor Sub Application
Jet Pump
Nominal Efficiency
66 %
Voltage
208-230/460V AC
Motor Design
3-Phase
Standards
CE Mark, CSA Certified, UL Recognized
Motor Bearings
Ball
Ins. Class
B
Frame
56C
Phase
Three
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Service Factor
1.15
Full Load Amps
2.2-2.1/1.10
Motor Frame Material
Steel
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 208V
Yes
Full Load Amps @ 50Hz
2.2-2.1/1.10
Voltage @ 50Hz
230-460
Service Factor @ 50Hz
1.15
No. of Speeds
1
Finish
Gray
HP @ 50Hz
1/2
Weight
22 lb
Usable @ 200V
No
RPM @ 50Hz
3,450
Motor Thermal Protection
None
NEMA Design
B
Conduit Box Position
F1
Number of Speeds
1
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Gray, Frame 56C, Hz 60/50, Full Load Amps 2.2-2.1/1.10, Full Load Amps @ 50Hz 2.2-2.1/1.10, Height 6 11/16 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.