This item is Discontinued.

Marathon Pump Motor, 2 HP, 1740 RPM, 115/230V, 145TC 145TBFR5333

Pump Motor, 2 HP, 1740 RPM, 115/230V, 145TC (Discontinued)

  • Mfr # 145TBFR5333
  • Zoro # G1973540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TBFR5333
Zoro #
G1973540
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Body Dia.
7.4 in
Length Less Shaft
12 3/4 in
Bolt Circle Dia.
5 7/8 in
Overall Length
14 7/8 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,740
Frame
145TC
Motor Shaft Rotation
CW/CCW
Voltage
115/230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Motor Application
Pressure Washer
Phase
Single
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
Manual
Ins. Class
B
Full Load Amps
18.8/9.4
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
81.5 %
Usable @ 208V
No
No. of Speeds
1
NEMA Design
L
Weight
52 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Usable @ 200V
No
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Conduit Box Position
F3

Description

Pressure Washer Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 145TC, Hz 60 Hz, Full Load Amps 18.8/9.4, HP 2, Ins. Class B, Length Less Shaft 12 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.