Shop MARATHON
See all product information
Create Account
R307 IEC TEFC Electric Motor 1/2 HP 1800 RPM 71B3
- Mfr # MR307
- Zoro # G323932207
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
71
Motor Enclosure Design
TEFC
No. of Speeds
1
Nameplate RPM
1,695 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR307
- Zoro #
- G323932207
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Frame
- 71
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,695 RPM
- HP
- 0.5
Description
Marathon LEESON 1/2 HP (0.500) three-phase motor, 1695 RPM, frame 71 TEFC (Totally Enclosed Fan Cooled) design with reversible rotation, rigid base mounting and single shaft. Dual-voltage 230/460 V, 1.8/0.90 A, aluminum construction; catalog cross-reference MARATHON 71T17FH5327. Supplier Stock No: PEM-MR307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.