Shop MARATHON
See all product information
Create Account
R322B 2.2 kW 1800 RPM 100LB3 Three-Phase TEFC IEC Motor
- Mfr # MR322A
- Zoro # G923932324
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,770 RPM
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR322A
- Zoro #
- G923932324
- UPC #
- -
- Country of Origin
- India
Details
- Nameplate RPM
- 1,770 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Frame
- 100L
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 3
Description
Marathon R322B three-phase TEFC general-purpose motor, 3 HP (2.2 kW) with 1770 RPM, 230/460 V and 7.8/3.9 A; reversible rotation and 1.15 service factor for continuous duty. Cast-iron Frame 100L construction, 89.5% efficiency, 60 Hz, IP55 insulation class F, UL/CSA listed and built to meet IE3/NEMA premium efficiency and marine/industrial standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.