Vacuum Motor, 120V AC, 94 cfm, 22450 RPM

  • Mfr # 119414-00
  • Zoro # G0754293
product price: 
$
90.19
/ea

Key Features

Discharge
Peripheral Bypass
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
94 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
119414-00
Zoro #
G0754293
UPC #
-
Country of Origin
Mexico
Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
94 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Duty
Intermittent
Item
Vacuum Motor
Average Life
500 hr
Replacement Brushes
2UY15
Max. Amps
5.4 A
Ambient Temperature
40 Degrees C
Standards
UL Listed (E47185)
Motor Mounting Position
All Angle
Max. Air Watts
274 W
Vacuum (H2O Sealed)
84.3
Motor Design
Universal AC/DC
Ins. Class
A
Hz
60/50 Hz
Phase
Single
No. of Speeds
1
Bearings
Ball
Motor Thermal Protection
None
Motor Efficiency Group
Standard Efficient
Motor/Blower Type
Bypass
Motor Mounting Type
Lug
Max. Ambient Temp.
40 Degrees C
Full Load Amps
7.9 A
Nameplate RPM
22,450 RPM
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty Cycle
Intermittent
Motor Application
Universal AC/DC Motor
Full Load Amps @ 50Hz
8.0 A
Motor Bearings
Ball
Vacuum Rating
84.3
Frame
Non-Standard
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
5.7 in
Overall Height
6 3/8 in
Overall Length
6 3/8 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 22,450 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.9 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 5.4 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 274 W, Vacuum Rating 84.3, CFM @ 2-In. Orifice 94 cfm

Ratings & reviews