Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R343B Three-Phase TEFC IEC Motor - 30x1800x180L IP55
- Mfr # MR343A
- Zoro # G423932930
product price:Â
$
5,387.99
/ea
Key Features
Motor Enclosure Design
TEFC
Frame
180L
No. of Speeds
1
Hz
60 Hz
HP
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR343A
- Zoro #
- G423932930
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- TEFC
- Frame
- 180L
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 30
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,780 RPM
Description
Marathon R343B three-phase TEFC motor (PEM-MR343A) delivers 30 HP (22.0 kW) at 1,780 RPM with a 180L cast iron frame, IP55 enclosure and reversible rotation for industrial use. Designed for 230/460 V operation (72.0/36.0 A), 60 Hz, 4-pole construction, 93.6% efficiency, 1.15 service factor, and UL/CSA certifications, suitable where robust, premium-efficiency general-purpose motors are required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.