Shop MARATHON
See all product information
Create Account
R351B 4 HP 3600 RPM TEFC IEC Motor 100L 3-Phase 60Hz 230V 46-frame
- Mfr # MR351B
- Zoro # G123931554
product price:Â
$
1,344.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Hz
60 Hz
Frame
100L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR351B
- Zoro #
- G123931554
- UPC #
- -
- Country of Origin
- India
Details
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 100L
- Nameplate RPM
- 3,499 RPM
- Motor Frame Material
- Cast Iron
- HP
- 4
- No. of Speeds
- 1
Description
Marathon 4 HP three-phase motor, model R351B (Supplier Stock No: PEM-MR351B), delivers 3,499 RPM from a 100L cast iron frame with TEFC (Totally Enclosed Fan Cooled) enclosure and B3 rigid mounting. Rated 230/460 V, 9.8/4.9 A, reversible rotation, single shaft, this general-purpose industrial motor is built for reliable, heavy-duty service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.